Zoro Homepage

Classic Series Amp 20 wa

  • Mfr # C20

  • Zoro # G109851715


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Includes
Line-Matching Transformer, Rack Panel Kit, In-Wall Mounting Kit.
Features
Overheat Protection
Input Voltage
120V AC
Standards
UL Listed, CSA Listed.
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20
Zoro #
G109851715
UPC #
765368330250
Country of Origin
China

Details

Item
Amplifier
Includes
Line-Matching Transformer, Rack Panel Kit, In-Wall Mounting Kit.
Features
Overheat Protection
Input Voltage
120V AC
Standards
UL Listed, CSA Listed.
Frequency
60 Hz
Equalizer Modes
Treble
Audio Channels
4
Number of Analog Audio Inputs
1
Operating Power Consumption
50 W
Watt (RMS)
20 W
Frequency Response
70 Hz to 16 kHz
Signal to Noise Ratio (SNR)
70 dB

Description

Bogen Classic Series Amp 20 watt- Accomodates low-impedance microphones and high-impedance auxiliary sources- 2 low-impedance balanced microphones or 1 microphone and 1 auxiliary input- The AUX input can be muted when a customer-supplied SPST normally open switch is used for microphone precedence- Independent volume controls and a treble control for tonal balance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.