Shop BOGEN COMMUNICATIONS
See all product information
Create Account
T725 Line Matching Transformer
- Mfr # T725
- Zoro # G503931846
product price:Â
$
39.85
/ea
Key Features
Width
2.5 in
Output Receptacle Type
Hardwired
Height
1.3 in
Input Receptacle Type
Hardwired
Power Rating
4 VA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T725
- Zoro #
- G503931846
- UPC #
- 765368481297
- Country of Origin
- China
Dimensions
- Width
- 2.5 in
- Height
- 1.3 in
- Depth
- 1.4 in
Details
- Item
- Step Down Transformer
- Output Receptacle Type
- Hardwired
- Input Receptacle Type
- Hardwired
- Power Rating
- 4 VA
Description
These transformers allow an 8-ohm speaker to be connected to 70V or 25V amplifier outputs. An 8-ohm secondary connects to the speaker and the multi-tap primary connects to the 70V or 25V amplifier output.Primary InformationProduct Type : Transformer Features : Power Taps:4 2 1 1/2 1/4 1/8 Dimensions&MiscellaneousWidth : 2.5 Inch Depth : 1.375 Inch Height : 1.25 Inch UNSPSC CodeUNSPSC Code : 43211600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.