Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINE XFMR 500 OHM 57 4188 01

  • Mfr # WMT-1A

  • Zoro # G409851361


product price: $43.59
/ea

Key Features

Depth
1.3 in
Width
2 in
Height
2.3 in
Compatibility
Telephone SystemsBogen Public Address Amplifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT-1A
Zoro #
G409851361
UPC #
765368451092
Country of Origin
China

Dimensions

Depth
1.3 in
Width
2 in
Height
2.3 in

Details

Item
Impedance Matching Transformer
Compatibility
Telephone SystemsBogen Public Address Amplifier

Description

Hi-Z, 10k-ohm primary impedance- Lo-Z, 600-ohm secondary impedance, balanced with center tap- Matches high-to-low impedance or low-to-high impedance- Adapts line-level signals to microphone inputs- RCA connector for Hi-Z side- Screw terminals for Lo-Z side- Small steel enclosure with mounting ears allows easy mounting- No wiring or soldering required- May be used to provide a 600-ohm output from a Bogen mixer/pre-amplifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.