Zoro Homepage

Orbit Pendant Speaker - Black

  • Mfr # OPS1B

  • Zoro # G409851378


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Suspension Cables, (3) Forged Eye Bolts, (3) Nuts, (1) Quick Snap Clip, (1) Snap Lock Input Connector.
Material
Acrylonitrile Butadiene Styrene (ABS)
Sensitivity (dB)
89.5 dB
Color
Dark Gray
Impedance
16 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPS1B
Zoro #
G409851378
UPC #
765368100396
Country of Origin
China

Dimensions

Diameter
15 in

Details

Item
Speaker
Includes
(3) Suspension Cables, (3) Forged Eye Bolts, (3) Nuts, (1) Quick Snap Clip, (1) Snap Lock Input Connector.
Material
Acrylonitrile Butadiene Styrene (ABS)
Sensitivity (dB)
89.5 dB
Color
Dark Gray
Impedance
16 Ohm
Frequency Response
45 Hz to 19 kHz
Mount Type
Ceiling
Max. Input Power
100W
Grill Material
Metal

Description

Wide dispersion coaxial driver for broad, even 140 Degrees coverage- Stable, high definition metal-alloy cone- MDT cone design delivers detailed sound- MLS eliminates conventional centering In.spiderIn. for more accurate voice coil centering- High-efficiency drivers deliver superior performance- Extremely good off-axis response- Computer-matched venting system for full bass output- High power handling capability for foreground sound- Selectable power taps via front-mounted control- 16-ohm input for non-transformer multi-speaker systems- Easy wiring with snap-on connector- Connector provides loop-through to next speaker- Easy to use cable suspension system that includes three 13 inch long color-matched suspension cables with attached forged eyebolts- Threaded brass insert point for optional safety cable eye bolt- Low-resonance cabinet structure- Off-white or dark gray textured finish; easily painted to match theme decors- Attractive, contemporary, sturdy steel grille assembly with fine perforations- Listed to UL Standard 60065 for US and Canada- Accessory 10-foot long cable kit for use as main drop cable or safety cable Model CK10 sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.