Zoro Homepage

POWER SUPPLY 24V

  • Mfr # SPS2425

  • Zoro # G409851675


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, cUL
Height
5.8"
Voltage
120 V AC Input - 24 V DC Output
Depth
1.8"
Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS2425
Zoro #
G409851675
UPC #
765368310023
Country of Origin
China

Dimensions

Height
5.8"
Depth
1.8"
Width
3"

Details

Item
Proprietary Power Supply
Standards
UL, cUL
Voltage
120 V AC Input - 24 V DC Output
Type
Wall Mount

Description

24V DC/2.5A Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.