Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Vector Modular Power Amplifier, 35 Watts

  • Mfr # V35

  • Zoro # G521853427


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Audio Channels
8
Frequency
60 Hz
Depth
12"
Total Harmonic Distortion (THD)
0.10%
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V35
Zoro #
G521853427
UPC #
765368391114
Country of Origin
United States

Dimensions

Depth
12"
Height
3.5"
Width
16.5"

Details

Audio Channels
8
Frequency
60 Hz
Total Harmonic Distortion (THD)
0.10%
Minimum Frequency Response
45 Hz
Product Type
Amplifier
RMS Output Power
35 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.