Zoro Homepage

Round Recessed Ceiling Speaker Enclosure

  • Mfr # RE84

  • Zoro # G509851681


product price: $21.99
/ea

Key Features

Includes
MR8 Mounting Ring.
Material
Steel
Color
White
Compatibility
8" Speakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE84
Zoro #
G509851681
UPC #
765368480450
Country of Origin
China

Details

Item
Speaker Enclosure
Includes
MR8 Mounting Ring.
Material
Steel
Color
White
Compatibility
8" Speakers

Description

Bogen - Protective enclosure for an 8In. cone-type loudspeakers- Designed for recessed installations and for use with any of the Bogen ceiling grilles- One-piece steel construction includes a mounting ring and a foam insert to reduce metallic resonance- Finished in rust-resistant black primer and is tapered for easy stacking- UL approved- 4 Combination 1/2In. x 3/4In. conduit knockouts provided at 90 degree intervals- BGRE84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.