Zoro Homepage

Signal Level Control

  • Mfr # SLC

  • Zoro # G809851510


product price: $30.59
/ea

Key Features

Includes
(1) Installation and Use Manual, (2) Faceplate Screws.
Material
Stainless Steel
Number of Devices Controlled
150
Mount Type
Gang Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC
Zoro #
G809851510
UPC #
765368450927
Country of Origin
China

Details

Item
Audio Control Device
Includes
(1) Installation and Use Manual, (2) Faceplate Screws.
Material
Stainless Steel
Number of Devices Controlled
150
Mount Type
Gang Box

Description

Bogen speaker - Remotely control the volume of up to 150 self-amplified speakers- Rugged and attractive stainless steel plate with engraved lettering- Mounts in a single gang electrical box- Easy and secure terminal strip connections- Passive requires no DC power- BGSLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.