
Speaker with Bright White Grille
Mfr # S86T725PG8UVK
Zoro # G309851362
product price: $46.59
/eaKey Features
Material
Steel
Color
White
Watt (RMS)
4 W
Crossover Type
1-way
Mounting
In-ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S86T725PG8UVK
Zoro #
G309851362
UPC #
765368481037
Country of Origin
China
Dimensions
Diameter
13 in
Details
Item
Speaker
Material
Steel
Color
White
Watt (RMS)
4 W
Crossover Type
1-way
Mounting
In-ceiling
Shape
Round
Frequency Response
50 Hz to 12 kHz
Description
8In. Cone Ceiling Speaker pre-assembled onto a 13In. steel bright white grille- Volume control with knob- 4 Watt capacity- 6 different power taps available 4, 2, 1, 1/2, 1/4, 1/8W- T725 4-watt transformer- Pre-assembled for faster installation- Works with both 70V and 25V amplifier outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.