Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPKR W/BRIGHT WHITE GRILLE

  • Mfr # S86T725PG8UVR

  • Zoro # G309851485


product price: $44.89
/ea

Key Features

Material
Steel
Color
White
Application
Indoor/Outdoor
Mounting
In-ceiling
Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S86T725PG8UVR
Zoro #
G309851485
UPC #
765368481105
Country of Origin
China

Dimensions

Diameter
13 in
Width
14 in
Depth
3.25 in

Details

Item
Speaker
Material
Steel
Color
White
Application
Indoor/Outdoor
Mounting
In-ceiling
Impedance
8 Ohm
Shape
Round
Frequency Response
50 Hz to 12 kHz
Crossover Type
1-way
Watt (RMS)
4 W
Maximum Frequency Response
12 kHz
Product Material
Steel
Ohms
8 Ohm
RMS Output Power
4 W
Minimum Frequency Response
50 Hz

Description

4-watt capacity8In. cone speaker for excellent audio quality6 different power taps available 4, 2, 1, 1/2, 1/4, 1/8 WT725 4-watt transformerOff-white enamel over steel grille In.WIn. versionsBright white enamel over steel grille In.UIn. versionsPre-assembled for faster installationWorks with both 70V and 25V amplifier outputsAvailable with volume control - recessed or with knob VR and VK models onlyScrew terminals BR models only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.