
Wide Dispersion Reentrant Horn LoudSpkr
Mfr # KFLDS30T
Zoro # G309851492
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Features
Weather Proof
Finish
Textured mocha enamel
Frequency Response
300 Hz to 12 kHz
Sound Pressure Level
119 dB
Built-In
Amplifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFLDS30T
Zoro #
G309851492
UPC #
765368480276
Country of Origin
China
Dimensions
Width
14.4 in
Depth
12.9 in
Height
8.3 in
Details
Item
Megaphone
Features
Weather Proof
Finish
Textured mocha enamel
Frequency Response
300 Hz to 12 kHz
Sound Pressure Level
119 dB
Built-In
Amplifier
Amplifier Power Output
30 W
Durability
Weather Proof
Built-in Amplifier
Yes
Description
25 volts- Weatherproof polycarbonate and aluminum construction- Driver enclosed in weatherproof housing- 70 Degrees x 95 Degrees dispersion with rotatable horn flare- All-purpose mounting bracket provides precise positioning in the vertical and horizontal planes with a single adjustment- Seven-position, weather-sealed tap selector switch- Rotary switch-selected power taps- Tap settings for 70V: 30, 15, 7.5, 3.7, 1.8 watts; for 25V: 15, 7.5, 3.7, 1.8, 0.9, 0.5, 0.25 watts- Self-aligning, field-replaceable diaphram- High-intelligibility and efficiency- Screw terminals for easy audio line connection- Plastic cover protects connectors and tap selector switch, also provides strain relief for the audio line- Textured mocha enamel finish on aluminum, matching polycarbonate horn flare- Limited Mountable to I-beam flange using BogenFTs BC1 Beam Clamp sold separately- Mountable to electrical box using BogenFTs HSES10 mounting strap sold separately- Terminal cover TCSPT1 allows connection of conduit fittings to horn speakers sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.