Men's Forge Rubber Boot, Steel Toe, 16" Height, Black, 18

  • Mfr # 69172-001 M 18

  • Zoro # G3808266


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69172-001 M 18
Zoro #
G3808266
UPC #
603246081613
Country of Origin
China

Dimensions

Size
18
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Forge
Upper Material
Neo-Tech(TM)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Typical Rubber Boot Application
General Use
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Outsole Material
Rubber
Standards
ASTM 1677, ASTM F2913-11, ASTM D471 2010, ASTM F2413-11 ASTM F2412-11
Metatarsal Guard
No
Resists
Chemicals, Oils
Toe Shape
Round
Shank Material
Steel
Midsole Material
EVA
Footwear Sole Pattern
BioGrip
Style Number
69172-001
Insulation Type
Neo-Tech(TM)
Insulated
Yes
Insole System
Algae-Based EVA
Wide Toe Cap
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Ninety Degree Heel
Yes
Static Dissipative
No
Shoe Style
Knee
Insole Material
EVA
Insole Color
Black
Footwear Brand
BOGS
Cold-Insulation Technology
7mm Neo-Tech
Min. Operating Temp.
-40 Degrees F
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 18, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.