Zoro Homepage
This item is Discontinued.
Bohana Sunbrite Headliner 60 in. 2006 Napped Polyester Fabric; Light Grey HEADLSB2006

Sunbrite Headliner 60 in. 2006 Napped Polyester Fabric; Light Grey (Discontinued)

  • Mfr # HEADLSB2006
  • Zoro # G404135602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEADLSB2006
Zoro #
G404135602
UPC #
-
Country of Origin
China

Description

Features
  • SunbBrite Napped Polyester Automotive Headliner
  • UV/Lightfastness: Grade 3 at 40 hours Napped Polyester Laminated to 1/4 inch Polyurethane Foam OEM Color Match
Uses:
  • Headliner & Hulliner
Specifications
  • Color: Light Grey
  • Backing Content: Polyurethane foam
  • Content: 100% Polyester
  • Fire Retardancy: Motor Vehicle Safety Standard 302.
  • Protect Finish: Stain & Soil Resistant Finish
  • Style: Solids & Plain
  • Width: 60"
  • Weight: 6.24 oz Per Square Yard, 10.40 oz per Linear Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.