Zoro Homepage

Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 Feet

  • Mfr # CFRB-1000-025

  • Zoro # G903506200


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier
Features
Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
Length
25 feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFRB-1000-025
Zoro #
G903506200
UPC #
-
Country of Origin
United States

Dimensions

Length
25 feet

Details

Material
High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier
Features
Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength

Description

Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for expansion joint packing, metal casting seals, seals or gaskets for boilers, furnaces, ovens, dryers, processing tanks, kettles, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.