
Ceramic Fiber Tape, Plain, 1/16 in Thick, 3 in Width, 100 ft Length
Mfr # CTP-001-048
Zoro # G803506157
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16 in
Length
100 feet
Material
High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
Width
3 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTP-001-048
Zoro #
G803506157
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/16 in
Length
100 feet
Width
3 in
Details
Material
High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
Features
Description
Ceramic Fiber Tape, Plain, 1/16 in Thick, 3 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.