Fiberglass Rope, Knitted, Medium Density (Soft), 3/8 in Dia., Full Spool: 600 Feet

  • Mfr # RFKT-0375-600

  • Zoro # G003505967


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Length
600 feet (Full Spool)
Material
Texturized Fiberglass Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFKT-0375-600
Zoro #
G003505967
UPC #
-
Country of Origin
United States

Dimensions

Length
600 feet (Full Spool)

Details

Features
Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Material
Texturized Fiberglass Yarn

Description

Fiberglass Rope, Knitted, Medium Density, Flexible and Elastic (Soft), 3/8 in Dia., Full Spool: 600 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.