
Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., 25 Feet
Mfr # RFRB-1000-025
Zoro # G603506081
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Features
Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Length
25 feet
Material
Texturized Fiberglass Yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFRB-1000-025
Zoro #
G603506081
UPC #
-
Country of Origin
United States
Dimensions
Length
25 feet
Details
Features
Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Material
Texturized Fiberglass Yarn
Description
Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., 25 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.