Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., 25 Feet

  • Mfr # RFRB-0625-025

  • Zoro # G303506237


product price:  $49.49
/ea

Key Features

Material
Texturized Fiberglass Yarn
Features
Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Length
25 feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFRB-0625-025
Zoro #
G303506237
UPC #
-
Country of Origin
United States

Dimensions

Length
25 feet

Details

Material
Texturized Fiberglass Yarn
Features
Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength

Description

Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., 25 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.