
Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length
Mfr # FTDWI-PSA-002-048
Zoro # G603506142
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Features
Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Length
100 feet
Thickness
1/8 in
Material
Texturized fiberglass yarn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTDWI-PSA-002-048
Zoro #
G603506142
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
100 feet
Thickness
1/8 in
Details
Features
Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Material
Texturized fiberglass yarn
Description
Fiberglass Tape, Drop Warp (Bolt Hole), with Pressure Sensitive Adhesive (PSA), 1/8 in Thick, 3 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.