Shop BOILERSOURCE

Handhole Gasket, Spiral Wound, 3-1/4 in x 4-1/2 in x 1/2 in, 0.175 in thick, Obround, PK 2

  • Mfr # S999-3-1/4X4-1/2X1/2X0.175OB-P2

  • Zoro # G703506011


original price:  $62.79 , new price: $59.95 , 4 percent off
new price:  $59.95
/pk 2, $29.98/ea

Key Features

Material
304 Stainless Steel and Graphite Foil Filler
Thickness
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S999-3-1/4X4-1/2X1/2X0.175OB-P2
Zoro #
G703506011
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.175 in

Details

Material
304 Stainless Steel and Graphite Foil Filler

Description

Spiral Wound Handhole Gasket, 3-1/4 in x 4-1/2 in x 1/2 in, 0.175 in thick, Obround, Package of (2) gaskets. Maximum Pressure/Temperature Rating 999 PSI (68 bar) and 1000°F (537°C).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.