
Handhole Gasket, Spiral Wound, 3 in x 4 in x 1/2 in, 0.175 in thick, Elliptical, PK 2
Mfr # S999-3X4X1/2X0.175E-PK2
Zoro # G403506151
product price: $55.95
/pk 2, $27.98/eaKey Features
Material
304 Stainless Steel and Graphite Foil Filler
Thickness
0.175 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S999-3X4X1/2X0.175E-PK2
Zoro #
G403506151
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.175 in
Details
Material
304 Stainless Steel and Graphite Foil Filler
Description
Spiral Wound Handhole Gasket, 3 in x 4 in x 1/2 in, 0.175 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating 999 PSI (68 bar) and 1000°F (537°C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.