Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.25 in thick, Elliptical, PK 2

  • Mfr # S1999-11X15X1-1/4X0.25E-PK2
  • Zoro # G603506104
product price: 
$
429.99
/pk of 2, $215.00/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel and Graphite Foil Filler
Thickness
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1999-11X15X1-1/4X0.25E-PK2
Zoro #
G603506104
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in

Details

Material
304 Stainless Steel and Graphite Foil Filler

Description

Spiral Wound Manway Gasket, 11 in x 15 in x 1-1/4 in, 0.25 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating 1,999 PSI (137 bar) and 1000°F (537°C).

Ratings & reviews