Manway Gasket, Spiral Wound, 11 in x 15 in x 15/16 in, 0.25 in thick, Elliptical, PK 2
- Mfr # S999-11X15X15/16X0.25E-PK2
- Zoro # G503506112
product price:
$
299.99
/pk of 2, $150.00/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel and Graphite Foil Filler
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S999-11X15X15/16X0.25E-PK2
- Zoro #
- G503506112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.25 in
Details
- Material
- 304 Stainless Steel and Graphite Foil Filler
Description
Spiral Wound Manway Gasket, 11 in x 15 in x 15/16 in, 0.25 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating 999 PSI (68 bar) and 1000°F (537°C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.