Zoro Homepage

Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2

  • Mfr # S1999-12X16X15/16X0.175E-PK2

  • Zoro # G403506182


product price: $299.99
/pk 2, $150.00/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel and Graphite Foil Filler
Thickness
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1999-12X16X15/16X0.175E-PK2
Zoro #
G403506182
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.175 in

Details

Material
304 Stainless Steel and Graphite Foil Filler

Description

Spiral Wound Manway Gasket, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating 1,999 PSI (137 bar) and 1000°F (537°C).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.