Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAS054901
Zoro #
G5766397
UPC #
842356069016
Country of Origin
United States
Dimensions
Sheet Size
8-1/2" x 11"
Details
Item
Recycled Multipurpose Paper
Color
White
Brightness
92
Paper Weight
20 lb.
Recycled Content
30%
Finish
Matte
Features
ASPEN 30 OFFICE PAPER, 92 BRIGHTNESS, 20LB, 8-1/2 X 11, WHITE, 5000SHEETS/CARTON
Description
Recycled Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, Recycled Content 30 Percent, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.