Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASMP2201IY
Zoro #
G3022288
UPC #
842356056160
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Details
Item
Multipurpose Paper
Color
Flashing Ivory(TM)
Paper Weight
20 lb
Recycled Content
30 %
Finish
Matte
Number of Reams per Case
1
Total Number of Sheets
500
3 Hole Punch
No
For Use With
Copiers, Fax Machines, Laser
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Flashing Ivory(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Fax Machines, Laser, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.