Zoro Homepage

1-3/8" Wide Plastic Air Chisel Scraper Tool - Heavy Duty

  • Mfr # AHS-11-XNGL

  • Zoro # G100917731


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Shank Size
0.401 in
Style
Spring Retained
Chisel Tip Width
1-1/4 in
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-11-XNGL
Zoro #
G100917731
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in
Chisel Tip Width
1-1/4 in

Details

Style
Spring Retained
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty

Description

The 1-1/4” Wide Air Chisel Scraper blade saves you time while increasing productivity. The blade edge is steeply angled so you can cover a large sealant area in a single pass, cutting down on removing scrapers mid-job. This special air chisel tool uses our heavy-duty XNGL composite plastic material. (For use in industry standard Quick Disconnect 0.401" air hammer gun. The uniquely shaped scraper is ideal for removing excess grease, varnish, or paint from the surface of your art or paintwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.