Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Wide Plastic Scraper Tool for - Light Duty

  • Mfr # ATH-11-CEL

  • Zoro # G400928987


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Blade Width
1-1/4 in
Material
CELCON Plastic
Handle Type
Ergonomic
Grade
Light-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH-11-CEL
Zoro #
G400928987
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
1-1/4 in
Shank Size
0.401 in

Details

Material
CELCON Plastic
Handle Type
Ergonomic
Grade
Light-Duty

Description

Wide scraper tool (1 1/4" (31.75mm). (Strong Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.