Zoro Homepage

1" O.D. Plastic Air Chisel Scraper Tool - Heavy Duty

  • Mfr # AHS-13-XNGL

  • Zoro # G700917681


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Shank Size
0.401 in
Style
Spring Retained
Air Tool Material
Chemical-resistant Nylon Plastic
Outside Diameter
1 in
Grade
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-13-XNGL
Zoro #
G700917681
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in
Outside Diameter
1 in

Details

Style
Spring Retained
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty

Description

Air Chisel Quick Disconnect Scraper (For use in industry standard 0.401" air hammer gun) Angled for sharp edges and corners. (Spring Retained) (Extreme Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.