Zoro Homepage

1" O.D. Quick-Disconnect Air Chisel Tube Scraper - Heavy Duty

  • Mfr # AHSQD-13-XNGL

  • Zoro # G200917792


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Shank Size
0.401 in
Style
Quick Disconnect
Air Tool Material
Chemical-resistant Nylon Plastic
Outside Diameter
1 in
Grade
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSQD-13-XNGL
Zoro #
G200917792
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in
Outside Diameter
1 in

Details

Style
Quick Disconnect
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty

Description

Air Chisel Quick Disconnect Scraper (For use in industry standard Quick Disconnect 0.401" air hammer gun) For removal of material from external radiused surfces. (Quick Disconnect) (Extreme Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.