Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Plastic Boxed End Wrench - Low Torque Duty

  • Mfr # ITH-1/2-XNGL

  • Zoro # G100917717


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Material
Chemical-resistant Nylon Plastic
Overall Length
6 in
Application
Low-Torque
Handle Type
Compact
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITH-1/2-XNGL
Zoro #
G100917717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Handle Type
Compact
Grade
Low-Torque Applications

Description

Non-marring Boxed End Wrench - ALL COMPOSITE 1/2" Boxed End WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.