Zoro Homepage

1/4" Wide Plastic Air Chisel Scraper Tool - Heavy Duty

  • Mfr # AHS-62-XNGL

  • Zoro # G800917741


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Shank Size
0.401 in
Style
Spring Retained
Chisel Tip Width
1/4 in
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS-62-XNGL
Zoro #
G800917741
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in
Chisel Tip Width
1/4 in

Details

Style
Spring Retained
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty

Description

Narrow Width Air Chisel Scraper (For use in industry standard 0.401" air hammer gun) Heavy duty 1/4" (6.35mm) width scraper tool. (Spring Retained) (Extreme Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.