
3-Piece Plastic Metric Socket-Wrench Insert Kit - Low Torque Duty
Mfr # WI-3MM-XNGL
Zoro # G500917775
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Application
Low-Torque
Material
Chemical-resistant Nylon Plastic
Feature
Fits Socket or Wrench
Shank Size
0.401 in
Grade
Low-Torque Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WI-3MM-XNGL
Zoro #
G500917775
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Details
Item
Adapter
Application
Low-Torque
Material
Chemical-resistant Nylon Plastic
Feature
Fits Socket or Wrench
Grade
Low-Torque Applications
Description
Plastic inserts fit standard sockets to reduce damage. 3 x Metric Sockets. (Extreme Material)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.