Zoro Homepage

4-Piece Plastic Boxed End Metric Wrench Kit - Low Torque Duty

  • Mfr # ITH-BWK4-SAE

  • Zoro # G200917662


product price: $13.95
/ea

Key Features

Material
Chemical-resistant Nylon Plastic
Overall Length
6 in
Application
Low-Torque
Handle Type
Compact
Grade
Low-Torque Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITH-BWK4-SAE
Zoro #
G200917662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Handle Type
Compact
Grade
Low-Torque Applications

Description

4 Piece SAE Composite Low Torque Wrench "Extreme Material"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.