
5-Piece Plastic Boxed End Metric Wrench Kit - Low Torque Duty
Mfr # ITH-BWK5-MET
Zoro # G400917776
product price:Â $16.95
/eaKey Features
Overall Length
6 in
Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Handle Type
Compact
Grade
Low-Torque Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ITH-BWK5-MET
Zoro #
G400917776
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Size
0.401 in
Details
Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Handle Type
Compact
Grade
Low-Torque Applications
Description
5 Piece Metric Composite Low Torque Wrench "Extreme Material"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.