Impact Socket Adapter and Magnetic Bit Holder Set, 4-Piece Set, CR-V Steel
- Mfr # 00244A
- Zoro # G922983068
product price:
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Width
4 in
Overall Length
5.25 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00244A
- Zoro #
- G922983068
- UPC #
- 816914022683
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4 in
- Overall Length
- 5.25 in
- Depth
- 0.75 in
Description
NEIKO 00244A Impact Socket Adapter and Magnetic Bit Holder Set comes with (1) 1/4-inch hex shank magnetic bit holder and (3) impact grade 1/4-inch hex shank socket adapters with a 1/4, 3/8, and 1/2-inch drive. Each adapter is 3 inches long to provide that “just a little more” needed in those hard-to-reach places. This extension bit set is made with chrome vanadium steel for impact-ready jobs and coated with a black phosphate finish for rust and corrosion protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.