Zoro Homepage

7-Piece P7 Prying F1 Tool Kit

  • Mfr # ATH-P7-PRY

  • Zoro # G400917721


product price: $23.15
/ea

Key Features

Length
7 in
Material
Chemical-resistant Nylon Plastic
Handle Type
Ergonomic
Grade
Medium-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH-P7-PRY
Zoro #
G400917721
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Handle Type
Ergonomic
Grade
Medium-Duty

Description

suited to reduce the risk of damage to sensitive materials, parts or surfaces in your installation, repair, maintenance or cleaning projects of vehicles, homes, home appliances or other special equipment that you don't want to scratch or damage the way using metal pry tools would.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.