
Plastic Air Chisel Tool used for scraping of 1" I.D. tubes and pipes - Heavy Duty
Mfr # AHSQD-15-XNGL
Zoro # G500917713
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Shank Size
0.401 in
Style
Quick Disconnect
Air Tool Material
Chemical-resistant Nylon Plastic
Inside Diameter
1 in
Grade
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AHSQD-15-XNGL
Zoro #
G500917713
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Inside Diameter
1 in
Details
Style
Quick Disconnect
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Description
Air Chisel Quick Disconnect Scraper (For use in industry standard Quick Disconnect 0.401" air hammer gun) Curved Tube Scraper Tool - For removal of material from internally radiused surfces. (Quick Disconnect) (Extreme Material)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.