
Angled Air Chisel Scraper Tool - Heavy Duty
Mfr # AHS-10-XNGL
Zoro # G000917732
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Shank Size
0.401 in
Style
Spring Retained
Chisel Tip Width
3/4 in
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHS-10-XNGL
Zoro #
G000917732
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Chisel Tip Width
3/4 in
Details
Style
Spring Retained
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Description
This Angled Air Chisel Scraper Tool is ideal for cutting into the sealant and allowing straight scrapers access. This special air chisel tool uses our heavy-duty XNGL composite plastic material. (For use in industry-standard Spring Retained 0.401" air hammer gun). Its material is highly resistant to solvents and paints strippers making it the perfect choice for furniture refinishing projects. The uniquely shaped scraper is ideal for removing excess grease, varnish, or paint from the surface of your art or paintwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.