Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Wedge Fuse Puller Tool - Heavy Duty

  • Mfr # ITH-4C-XNGL

  • Zoro # G300917784


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Overall Length
6 in
Material
Chemical-resistant Nylon Plastic
Handle Type
Compact
Grade
Heavy-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITH-4C-XNGL
Zoro #
G300917784
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Handle Type
Compact
Grade
Heavy-Duty

Description

This BOJO TOOLS ITH-4C-XNGL Fuse Puller Tool will help you turn off the fuse before MRO. It is designed to fit in tight places. The tools are highly durable and reliable. They are made of high quality materials for maximum performance. You'll be able to depend on this BOJO TOOLS ITH-4C-XNGL Fuse Puller Tool to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.