Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Narrow Wedge Tool - Medium Duty

  • Mfr # ITH-1-UNGL

  • Zoro # G300917791


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Length
6 in
Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Compact
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITH-1-UNGL
Zoro #
G300917791
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Compact

Description

General Purpose Round Tip - For splitting firm panels in confined areas. (Ultra Strong Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.