3/4" Wide Plastic Scraper Flat Tool - Light Duty

  • Mfr # ATH-120-CEL

  • Zoro # G300928971


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Blade Width
3/4 in
Material
CELCON Plastic
Handle Type
Ergonomic
Grade
Light-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATH-120-CEL
Zoro #
G300928971
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
3/4 in
Shank Size
0.401 in

Details

Material
CELCON Plastic
Handle Type
Ergonomic
Grade
Light-Duty

Description

Delecate duty 13/16" (20.638mm)) width scraper tool. (Strong Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.