Zoro Homepage

Flat Wide Pry Tool - Light Duty

  • Mfr # ATH-2-NGL

  • Zoro # G400917677


product price: $4.95
/ea
Sold in multiples of 3 for $14.85

Key Features

Material
Chemical-resistant Nylon Plastic
Handle Type
Ergonomic
Overall Length
7 in
Grade
Light-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH-2-NGL
Zoro #
G400917677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Handle Type
Ergonomic
Grade
Light-Duty

Description

The BOJO TOOLS ATH-2-NGL Sticker-Gasket Scraper Tool is a high quality tool that you can rely on. It has a wide edge that is ideal for splitting delicate panels with dispersed load. The tool's durable material makes it very strong and long lasting. This sturdy BOJO TOOLS ATH-2-NGL Sticker-Gasket Scraper Tool is the perfect addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.