Shop BOJO TOOLS

Plastic Metric Gap Gauge Tool - (Red)

  • Mfr # GTR-M-PMMA-R

  • Zoro # G900928999


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Length (In.)
6 in
Material
Acrylic Plastic
Features
Safe on surfaces
Grade
Light-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GTR-M-PMMA-R
Zoro #
G900928999
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Shank Size
0.401 in

Details

Material
Acrylic Plastic
Features
Safe on surfaces
Grade
Light-Duty

Description

Measuring tool Non-Marring Ruler Angled (Red) in Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.