Zoro Homepage

Non-Marring Red Plastic 6-Inch Ruler

  • Mfr # PSR-I-PMMA-R

  • Zoro # G500928993


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Length (In.)
6 in
Material
Acrylic Plastic
Features
Safe on surfaces
Grade
Light-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR-I-PMMA-R
Zoro #
G500928993
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Shank Size
0.401 in

Details

Material
Acrylic Plastic
Features
Safe on surfaces
Grade
Light-Duty

Description

in Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.