6-Piece Plastic O-Ring Removal Tool Kit - Heavy Duty

  • Mfr # ORT2-6KIT-XNGL

  • Zoro # G600928947


product price:  $11.89
/ea

Key Features

Material
Chemical-resistant Nylon Plastic
Features
Double-End
Handle Type
Center
Grade
Heavy-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ORT2-6KIT-XNGL
Zoro #
G600928947
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Features
Double-End
Handle Type
Center
Grade
Heavy-Duty

Description

6 PC O-Ring Pick Took Kit in vynal pouch. (Extreme Material)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.