Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Interior D-Clip Cover Removal Tool - Medium Duty

  • Mfr # ATH-25-UNGL

  • Zoro # G200917761


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Length
7 in
Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Ergonomic
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH-25-UNGL
Zoro #
G200917761
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Ergonomic

Description

D-Clip Removal Pry Tool - For prying D-Clip slots often located on service panels. (Ultra Strong Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.