Zoro Homepage

Plastic Large Radius O-Ring Pick Tool

  • Mfr # ORT2-170-173-XNGL

  • Zoro # G100928997


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Material
Chemical-resistant Nylon Plastic
Handle Type
Center
Features
Double-End
Grade
Heavy-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORT2-170-173-XNGL
Zoro #
G100928997
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Handle Type
Center
Features
Double-End
Grade
Heavy-Duty

Description

The BOJO TOOLS ORT2-170-173-XNGL O-Ring Pick Tool "Large Radius" is a safe and easy way to remove O rings. This tool has been designed for safe O ring removal to avoid damage to the channel. It features an extremely durable construction, designed for frequent use in industrial applications. The BOJO TOOLS ORT2-170-173-XNGL O Ring Pick Tool is a must have if you need professional results with your o rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.