Zoro Homepage

Plastic Scraper with handle with a 0.394" wide scraper.

  • Mfr # MST2-190-182-XNGL

  • Zoro # G200929016


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Features
Double-End
Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Handle Type
Center
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2-190-182-XNGL
Zoro #
G200929016
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Features
Double-End
Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Handle Type
Center

Description

flat with hammer ergonomic handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.