Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Scraper with one tip 0.178" and the other 0.394" wide - Heavy Duty

  • Mfr # MST2-176-180-XNGL

  • Zoro # G200928958


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Features
Double-End
Material
Chemical-resistant Nylon Plastic
Handle Type
Center
Grade
Heavy-Duty
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2-176-180-XNGL
Zoro #
G200928958
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Features
Double-End
Material
Chemical-resistant Nylon Plastic
Handle Type
Center
Grade
Heavy-Duty

Description

sturdy Wedge tip for sturdy, tough scraping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.